Motion
7010363730

3M
7010363730

Trizact™ Coated Sanding & Finishing Belt - A5 Grit, Aluminum Oxide Material, Cloth Backing Material, 132 in Belt Length, 1 in Belt Width
Mi Item #03171109
MFR #7010363730
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010363730

Trizact™ Coated Sanding & Finishing Belt - A5 Grit, Aluminum Oxide Material, Cloth Backing Material, 132 in Belt Length, 1 in Belt Width
Mi Item #03171109
MFR #7010363730

Mfr description
19514 TRIZACT CLOTH BELT 305EA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent finish consistency from day one for final finish and pre-polish applications
  • Aluminum oxide grain cuts fast, stays sharp
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    JE
  • Belt Length
    132 in
  • Belt Width
    1 in
  • Overall Length
    132 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Casting Finishing, Cobalt Chrome, Dimensioning, Forging Finishing, Golf Clubs, Motorcycle Parts, Orthopedic Devices, Scratch Refinement, Sporting Goods, Stainless Steel, Surgical Devices, Titanium, Zirconium
  • Backing Material
    Cloth
  • Grit Number
    A5
  • Manufacturer Stock Number
    60600148765
  • Manufacturer Upc Number
    00051115195143
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115195143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)