Motion
19515 TRIZACT CLOTH BELT 307EA 1-1/2"X60"A100 JE-WEIGHT FULLFLEX

3M
19515 TRIZACT CLOTH BELT 307EA 1-1/2"X60"A100 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 307EA, A100 JE-weight, 1-1/2 in x 60 in, Film-lok, Full-flex, 25 per inner, 50 per case
MI ITEM #03171110
MFR #19515 TRIZACT CLOTH BELT 307EA 1-1/2"X60"A100 JE-WEIGHT FULLFLEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19515 TRIZACT CLOTH BELT 307EA 1-1/2"X60"A100 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 307EA, A100 JE-weight, 1-1/2 in x 60 in, Film-lok, Full-flex, 25 per inner, 50 per case
MI ITEM #03171110
MFR #19515 TRIZACT CLOTH BELT 307EA 1-1/2"X60"A100 JE-WEIGHT FULLFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19515 TRIZACT CLOTH BELT 307EA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing flows over contoured surfaces for consistent finishing
  • Three-dimensional design enables very consistent finishes throughout the abrasive life in robotic applications
  • Ideal for intermediate finishing and fine polishing prior to plating or buffing
  • Produces finer finishes than conventional electrostatically coated abrasives

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A100
  • Belt Length
    60 in
  • Belt Width
    1-1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    JE
  • Manufacturer Stock Number
    60600148773
  • Manufacturer Upc Number
    00051115195150
  • UPC_NO
    00051115195150
  • Overall Length
    60 in
  • Overall Width
    1.5 in
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought