Motion
19520 TRIZACT CLOTH BELT 307EA 1"X77"A45 JE-WEIGHT FULLFLEX

3M
19520 TRIZACT CLOTH BELT 307EA 1"X77"A45 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 307EA, A45 JE-weight, 1 in x 77 in, Film-lok, Full-flex, 25 per inner, 200 per case
MI ITEM #03171114
MFR #19520 TRIZACT CLOTH BELT 307EA 1"X77"A45 JE-WEIGHT FULLFLEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19520 TRIZACT CLOTH BELT 307EA 1"X77"A45 JE-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 307EA, A45 JE-weight, 1 in x 77 in, Film-lok, Full-flex, 25 per inner, 200 per case
MI ITEM #03171114
MFR #19520 TRIZACT CLOTH BELT 307EA 1"X77"A45 JE-WEIGHT FULLFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19520 TRIZACT CLOTH BELT 307EA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing flows over contoured surfaces for consistent finishing
  • Three-dimensional design enables very consistent finishes throughout the abrasive life in robotic applications
  • Ideal for intermediate finishing and fine polishing prior to plating or buffing
  • Produces finer finishes than conventional electrostatically coated abrasives

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A45
  • Belt Length
    77 in
  • Belt Width
    1 in
  • Backing Material
    Cloth
  • Backing Weight
    JE
  • Manufacturer Stock Number
    60600148823
  • Manufacturer Upc Number
    00051115195204
  • UPC_NO
    00051115195204
  • Overall Length
    77 in
  • Overall Width
    1 in
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought