Motion
19539 CLOTH BELT 461F 4"X36"P80 YF-WEIGHT

3M
19539 CLOTH BELT 461F 4"X36"P80 YF-WEIGHT

3M™ Cloth Belt 461F, P80 YF-weight, 4 in x 36 in, Fabri-lok, Single-flex, 10 per inner, 50 per case
MI ITEM #03171131
MFR #19539 CLOTH BELT 461F 4"X36"P80 YF-WEIGHT
List Price$27.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19539 CLOTH BELT 461F 4"X36"P80 YF-WEIGHT

3M™ Cloth Belt 461F, P80 YF-weight, 4 in x 36 in, Fabri-lok, Single-flex, 10 per inner, 50 per case
MI ITEM #03171131
MFR #19539 CLOTH BELT 461F 4"X36"P80 YF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.88/each for your price

Overview

Mfr description
19539 CLOTH BELT 461F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sharp silicon carbide mineral cuts faster than aluminum oxide and produces a consistent finish
  • Tough, water-resistant polyester backing supports wet or dry applications from heavy-duty grinding to fine finishing without tearing or nicking
  • Cloth backing provides flexibility
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Use on backstands for grinding and finishing applications

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    P80
  • Belt Length
    36 in
  • Belt Width
    4 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60410015188
  • Manufacturer Upc Number
    00051115195396
  • UPC_NO
    00051115195396
  • Overall Length
    36 in
  • Overall Width
    4 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought