Motion
7010360656

3M
7010360656

Coated Sanding & Finishing Belt - P80 Grit, Silicon Carbide Material, Cloth Backing Material, 132.0000 in Belt Length, 4.0000 in Belt Width
Mi Item #03171132
MFR #7010360656
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360656

Coated Sanding & Finishing Belt - P80 Grit, Silicon Carbide Material, Cloth Backing Material, 132.0000 in Belt Length, 4.0000 in Belt Width
Mi Item #03171132
MFR #7010360656

Mfr description
19540 CLOTH BELT 461F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sharp silicon carbide mineral cuts faster than aluminum oxide and produces a consistent finish
  • Tough, water-resistant polyester backing supports wet or dry applications from heavy-duty grinding to fine finishing without tearing or nicking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    132 in
  • Belt Width
    4 in
  • Overall Length
    132 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding
  • Backing Material
    Cloth
  • Color
    Black
  • Grit Number
    P80
  • Manufacturer Stock Number
    60410015196
  • Manufacturer Upc Number
    00051115195402
  • Package Quantity
    25
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115195402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)