Motion
19549 CLOTH BELT 577F 3"X132"180 YF-WEIGHT L-FLEX

3M
19549 CLOTH BELT 577F 3"X132"180 YF-WEIGHT L-FLEX

3M™ Cloth Belt 577F, 180 YF-weight, 3 in x 132 in, Film-lok, L-flex, 25 per inner, 50 per case
MI ITEM #03171140
MFR #19549 CLOTH BELT 577F 3"X132"180 YF-WEIGHT L-FLEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19549 CLOTH BELT 577F 3"X132"180 YF-WEIGHT L-FLEX

3M™ Cloth Belt 577F, 180 YF-weight, 3 in x 132 in, Film-lok, L-flex, 25 per inner, 50 per case
MI ITEM #03171140
MFR #19549 CLOTH BELT 577F 3"X132"180 YF-WEIGHT L-FLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19549 CLOTH BELT 577F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
  • Runs cool for reliable use on heat-sensitive metals like aluminum and stainless steel
  • Tough and versatile alumina zirconia mineral cuts fast and performs well on many substrates
  • Available in a range of sizes and grades to fit your specific needs

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Alumina Zirconia
  • Grit Number
    180
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60440259293
  • Manufacturer Upc Number
    00051115195495
  • UPC_NO
    00051115195495
  • Overall Length
    132 in
  • Overall Width
    3 in
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought