Motion
19557 CLOTH BELT 707E 2"X118"P220 JE-WEIGHT

3M
19557 CLOTH BELT 707E 2"X118"P220 JE-WEIGHT

3M™ Cloth Belt 707E, P220 JE-weight, 2 in x 118 in, Film-lok, Single-flex, 25 per inner, 50 per case
MI ITEM #03171148
MFR #19557 CLOTH BELT 707E 2"X118"P220 JE-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19557 CLOTH BELT 707E 2"X118"P220 JE-WEIGHT

3M™ Cloth Belt 707E, P220 JE-weight, 2 in x 118 in, Film-lok, Single-flex, 25 per inner, 50 per case
MI ITEM #03171148
MFR #19557 CLOTH BELT 707E 2"X118"P220 JE-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19557 CLOTH BELT 707E
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Ceramic Aluminum Oxide Abrasives blend surpasses aluminum oxide abrasives in durability and cut-rate, producing more parts per belt and requiring fewer belt changes
  • Flexible rayon backing conforms to contoured parts for consistent finishing
  • Incorporated grinding aid reduces heat and increases performance when used on stainless steel and other exotic metals
  • Durable resin bond resists deterioration from heat, extending the life of the belt
  • Choose this belt for light to moderate-pressure stock removal, blending, and scratch refinement

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    P220
  • Belt Length
    118 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    JE
  • Manufacturer Stock Number
    60600149193
  • Manufacturer Upc Number
    00051115195570
  • UPC_NO
    00051115195570
  • Overall Length
    118 in
  • Overall Width
    2 in
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought