Motion
7100105459 STANDARD ABRASIVES A/O CROSS PAD, 723169, 8PLY 1 X 1 IN X 3/8 IN

3M
7100105459 STANDARD ABRASIVES A/O CROSS PAD, 723169, 8PLY 1 X 1 IN X 3/8 IN

Standard Abrasives™ A/O Cross Pad, 723169, 8PLY 1 x 1 in x 3/8 in, 8-32, 80, 100 per inner, 1000 per case
Mi Item #03171154
MFR #7100105459 STANDARD ABRASIVES A/O CROSS PAD, 723169, 8PLY 1 X 1 IN X 3/8 IN
Price$7.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105459 STANDARD ABRASIVES A/O CROSS PAD, 723169, 8PLY 1 X 1 IN X 3/8 IN

Standard Abrasives™ A/O Cross Pad, 723169, 8PLY 1 x 1 in x 3/8 in, 8-32, 80, 100 per inner, 1000 per case
Mi Item #03171154
MFR #7100105459 STANDARD ABRASIVES A/O CROSS PAD, 723169, 8PLY 1 X 1 IN X 3/8 IN

Mfr description
7100105459 STANDARD ABRASIVES A/O CROSS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible and easily conforms to the workpiece
  • Ideal for deburring and polishing most radii, holes, recesses and cylinder walls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.61/each

Specifications

Dimensions

  • Backing Weight
    X
  • Overall Length
    1 in
  • Overall Thickness
    0.375 in
  • Overall Width
    1 in
  • Weight
    0.008 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P120
  • Manufacturer Stock Number
    60600149250
  • Manufacturer Upc Number
    00051115329982
  • UPC_NO
    00051115195631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)