Motion
7100175194 3M GENERAL PURPOSE SANDING SPONGE CP040-3PK, SINGLE ANGLE, 2 7/8

3M
7100175194 3M GENERAL PURPOSE SANDING SPONGE CP040-3PK, SINGLE ANGLE, 2 7/8

3M™ General Purpose Sanding Sponge CP040-3PK, Single Angle, 2 7/8 in x 4 7/8 in x 1 in, Fine, 3/pk, 6 pks/cs
MI ITEM #03171177
MFR #7100175194 3M GENERAL PURPOSE SANDING SPONGE CP040-3PK, SINGLE ANGLE, 2 7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100175194 3M GENERAL PURPOSE SANDING SPONGE CP040-3PK, SINGLE ANGLE, 2 7/8

3M™ General Purpose Sanding Sponge CP040-3PK, Single Angle, 2 7/8 in x 4 7/8 in x 1 in, Fine, 3/pk, 6 pks/cs
MI ITEM #03171177
MFR #7100175194 3M GENERAL PURPOSE SANDING SPONGE CP040-3PK, SINGLE ANGLE, 2 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100175194 3M GENERAL PURPOSE SANDING
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Overall Width
    2.875 in
  • Overall Length
    4.875 in
  • Overall Thickness
    1 in
  • Manufacturer Upc Number
    00051141939490
  • UPC_NO
    00051141939490

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought