Motion
7100175218 3M GENERAL PURPOSE SANDING SPONGE CP041-3PK, SINGLE ANGLE, 2 7/8

3M
7100175218 3M GENERAL PURPOSE SANDING SPONGE CP041-3PK, SINGLE ANGLE, 2 7/8

3M™ General Purpose Sanding Sponge CP041-3PK, Single Angle, 2 7/8 in x 4 7/8 in x 1 in, Medium, 3/pk, 6 pks/cs
MI ITEM #03171178
MFR #7100175218 3M GENERAL PURPOSE SANDING SPONGE CP041-3PK, SINGLE ANGLE, 2 7/8
List Price$18.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100175218 3M GENERAL PURPOSE SANDING SPONGE CP041-3PK, SINGLE ANGLE, 2 7/8

3M™ General Purpose Sanding Sponge CP041-3PK, Single Angle, 2 7/8 in x 4 7/8 in x 1 in, Medium, 3/pk, 6 pks/cs
MI ITEM #03171178
MFR #7100175218 3M GENERAL PURPOSE SANDING SPONGE CP041-3PK, SINGLE ANGLE, 2 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.89/each for your price

Overview

Mfr description
7100175218 3M GENERAL PURPOSE SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use wet or dry
  • Great for all purpose sanding
  • Washable and reusable
  • Includes 3 sanding sponges
  • Comfortable, flexible and convenient.
  • For the best results, sand with the grain of the surface and work through a sequence of grits, from coarse to very fine, skipping no more than 1 grit between each sanding step (other grits not included)
  • Size: 4 7/8 in. x 2 7/8 in. x 1 in.
  • Medium grit

Specifications

  • Overall Width
    2.875 in
  • Overall Length
    4.875 in
  • Overall Thickness
    1 in
  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Grit Number
    24
  • Manufacturer Stock Number
    60600149490
  • Manufacturer Upc Number
    00051141344256
  • UPC_NO
    00051115195877

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought