Motion
7010309075

3M
7010309075

Coated Sanding & Finishing Belt - 80 Grit, Ceramic Material, Cloth Backing Material, 120.0000 in Belt Length, 6.0000 in Belt Width
MI ITEM #03171192
MFR #7010309075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309075

Coated Sanding & Finishing Belt - 80 Grit, Ceramic Material, Cloth Backing Material, 120.0000 in Belt Length, 6.0000 in Belt Width
MI ITEM #03171192
MFR #7010309075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19602 CLOTH BELT 967F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable 3M™ Cubitron II™ belts with 3M Precision Shaped Grain means fewer belt changes and more parts per belt
  • 3M Cubitron II™ belts with 3M Precision Shaped grain offers outstanding cutting capability on carbon steel and tool steels, resulting in greater productivity
  • Heat-resistant grinding aid enables rough grinding of titanium and other heat-sensitive high nickel alloys
  • Heavyweight backing on coarse grades stands up to high pressure grinding applications
  • Delivers long lasting and excellent cutting for dry off-hand applications

Specifications

  • Application
    Deburring, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Belt Length
    120 in
  • Belt Width
    6 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    7010309075
  • Manufacturer Upc Number
    00051115196027
  • UPC_NO
    00051115196027
  • Product Types
    Cloth Belt
  • Overall Length
    120 in
  • Overall Width
    6 in
  • Color
    Red
  • Package Quantity
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text