Motion
7100155732 FUTURO KNEE PERFORMANCE STABILIZER, 47550ENR, ADJUSTABLE

3M
7100155732 FUTURO KNEE PERFORMANCE STABILIZER, 47550ENR, ADJUSTABLE

FUTURO™ Knee Performance Stabilizer, 47550ENR, Adjustable
MI ITEM #03171199
MFR #7100155732 FUTURO KNEE PERFORMANCE STABILIZER, 47550ENR, ADJUSTABLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100155732 FUTURO KNEE PERFORMANCE STABILIZER, 47550ENR, ADJUSTABLE

FUTURO™ Knee Performance Stabilizer, 47550ENR, Adjustable
MI ITEM #03171199
MFR #7100155732 FUTURO KNEE PERFORMANCE STABILIZER, 47550ENR, ADJUSTABLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100155732 FUTURO KNEE PERFORMANCE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides moderate compression to weak, sore muscles, and injured knees
  • Side stabilizers reduce lateral motion for comfort
  • Vented, wraparound style helps keep you cool
  • Adjustable straps for customizable support
  • Flexible design promotes a full range of motion
  • Wear on either knee for versatility
  • Ideal for stiff, weak, sore and injured knees
  • Supported by our expert panel of engineers and medical professionals
  • Size: Adjustable
  • Color: Black
  • Caution: Some individuals may be sensitive to neoprene or neoprene-blend rubber. If a rash develops, discontinue use and contact a physician

Specifications

  • Color
    Black
  • Manufacturer Upc Number
    00051131201569
  • UPC_NO
    00051131201569
  • Manufacturer Stock Number
    60600149714
  • Minimum Order Quantity
    12
  • Weight
    0.454 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought