Motion
19616

3M
19616

Scotch® Delicate Surface Painter's Tape 2080-18EC, 0.70 in x 60 yd (18mm x 54,8m)
MI ITEM #03171205
MFR #19616
List Price$7.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19616

Scotch® Delicate Surface Painter's Tape 2080-18EC, 0.70 in x 60 yd (18mm x 54,8m)
MI ITEM #03171205
MFR #19616

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$7.96/each for your price

Overview

Mfr description
7100184838 SCOTCH DELICATE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use on delicate surfaces such as painted drywall, freshly painted walls*, wood floors, wallpaper, veneers and cabinets (*painted at least 24 hours ago)
  • Great for accent walls, decorative stripes or patterns
  • Edge-Lock™ Technology seals out paint to deliver sharp paint lines
  • 60-day clean removal leaves behind no damage or sticky residue
  • Gentle adhesive
  • UV and sunlight resistant (intended for indoor use only)
  • Size: 0.70 in. x 60 yd.
  • Pack Size: 1 Roll/Pack
  • Tape Application Tips: For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting.
  • Tape Removal Tips: Wait until the paint is dry to the touch before removing the tape. Lift the tape up by slowly pulling it back on itself, then removing at a 45-degree angle.

Specifications

  • Backing Material
    Cloth
  • Manufacturer Stock Number
    60600149789
  • Manufacturer Upc Number
    00051131809888
  • Weight
    0.232 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought