Motion
7100219896 SCOTCHGARD AUTO CARPET WATER SHIELD 2-PACK 4306-10-2PK PF, 10.0

3M
7100219896 SCOTCHGARD AUTO CARPET WATER SHIELD 2-PACK 4306-10-2PK PF, 10.0

Scotchgard™ Auto Carpet Water Shield 2-Pack 4306-10-2PK PF, 10.0 oz (283 g), 4/2
MI ITEM #03171218
MFR #7100219896 SCOTCHGARD AUTO CARPET WATER SHIELD 2-PACK 4306-10-2PK PF, 10.0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100219896 SCOTCHGARD AUTO CARPET WATER SHIELD 2-PACK 4306-10-2PK PF, 10.0

Scotchgard™ Auto Carpet Water Shield 2-Pack 4306-10-2PK PF, 10.0 oz (283 g), 4/2
MI ITEM #03171218
MFR #7100219896 SCOTCHGARD AUTO CARPET WATER SHIELD 2-PACK 4306-10-2PK PF, 10.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Manufacturer Upc Number
    00638060662045
  • UPC_NO
    00638060662045

Overview

Mfr description
7100219896 SCOTCHGARD AUTO CARPET WATER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Creates invisible protection that repels water based spills for easier cleanup
  • Easy clean up with gentle washing
  • Ideal for use on fabric seats, floor mats, carpets, trunks, carpeted cargo spaces, seat covers, boat seat cushions and more
  • Perfect for use in cars, trucks, vans, RVs and boats
  • Simple application
  • One can covers approximately a 7 ft. x 5 ft. area, depending on carpet/fabric type
  • Reapply Scotchgard™ Auto Fabric & Carpet Water Shield every time your auto's interior is cleaned or every six months
  • Not intended for use on leather or plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought