Motion
7100184891 NEXCARE BLISTER PREVENTION TAPE 731-BPT, 1 IN X 180 IN (25.4MM X

3M
7100184891 NEXCARE BLISTER PREVENTION TAPE 731-BPT, 1 IN X 180 IN (25.4MM X

Nexcare™ Blister Prevention Tape 731-BPT, 1 in x 180 in (25.4mm x 4.57m)
MI ITEM #03171227
MFR #7100184891 NEXCARE BLISTER PREVENTION TAPE 731-BPT, 1 IN X 180 IN (25.4MM X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100184891 NEXCARE BLISTER PREVENTION TAPE 731-BPT, 1 IN X 180 IN (25.4MM X

Nexcare™ Blister Prevention Tape 731-BPT, 1 in x 180 in (25.4mm x 4.57m)
MI ITEM #03171227
MFR #7100184891 NEXCARE BLISTER PREVENTION TAPE 731-BPT, 1 IN X 180 IN (25.4MM X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100184891 NEXCARE BLISTER PREVENTION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cushioned protection helps prevent blisters
  • Waterproof
  • sticks even after sweating
  • Flexes and stretches with your body
  • Use with: Footwear, Tools and Sports
  • Size: 1 in x 180 in (5 yd)
  • Not Made With Natural Rubber Latex

Specifications

  • Manufacturer Upc Number
    00051131217997
  • UPC_NO
    00051131217997
  • Color
    Beige
  • Minimum Order Quantity
    24
  • Weight
    0.114 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought