Motion
7100185769 SCOTCH FELT FURNITURE MOVERS SP662-NA, REUSABLE 5IN 4/PK

3M
7100185769 SCOTCH FELT FURNITURE MOVERS SP662-NA, REUSABLE 5IN 4/PK

Scotch™ Felt Furniture Movers SP662-NA, Reusable 5in 4/pk
MI ITEM #03171230
MFR #7100185769 SCOTCH FELT FURNITURE MOVERS SP662-NA, REUSABLE 5IN 4/PK
List Price$15.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100185769 SCOTCH FELT FURNITURE MOVERS SP662-NA, REUSABLE 5IN 4/PK

Scotch™ Felt Furniture Movers SP662-NA, Reusable 5in 4/pk
MI ITEM #03171230
MFR #7100185769 SCOTCH FELT FURNITURE MOVERS SP662-NA, REUSABLE 5IN 4/PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.50/each for your price

Overview

Mfr description
7100185769 SCOTCH FELT FURNITURE MOVERS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for heavy furniture that sits on tile and hardwood flooring
  • Furniture slides help make moving day, cleaning day, and furniture rearranging quick and easy
  • User-friendly design stays securely under furniture
  • Great for use with all types of furniture
  • Furniture movers can be reused again and again
  • Available in multiple sizes
  • Follow directions on the package for best results
  • Color: Beige
  • Size: 5 inch
  • Package Contents: 4/pk

Specifications

  • Backing Material
    Cloth
  • Manufacturer Stock Number
    60440105710
  • Manufacturer Upc Number
    00638060271902
  • UPC_NO
    00638060271902
  • Minimum Order Quantity
    4
  • Weight
    0.491 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought