Motion
19703 TRIZACT PSA FILM DISC 268XA 24"XNH A10

3M
19703 TRIZACT PSA FILM DISC 268XA 24"XNH A10

3M™ Trizact™ PSA Film Disc 268XA, 24 in x NH, A10, 20 per case
Mi Item #03171237
MFR #19703 TRIZACT PSA FILM DISC 268XA 24"XNH A10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19703 TRIZACT PSA FILM DISC 268XA 24"XNH A10

3M™ Trizact™ PSA Film Disc 268XA, 24 in x NH, A10, 20 per case
Mi Item #03171237
MFR #19703 TRIZACT PSA FILM DISC 268XA 24"XNH A10

Mfr description
19703 TRIZACT PSA FILM DISC 268XA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Color-coded by grade to help identify steps during multi-step sequences
  • Features 3M microreplicated technology for a fast, sustained cut and consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    24 in
  • Overall Diameter
    24 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Blue
  • Disc Color
    Blue
  • Grit Number
    A10
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    20
  • Manufacturer Stock Number
    60440105975
  • Manufacturer Upc Number
    00051115197031
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051115197031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)