Motion
19745 FLEXIBLE DIAMOND HVY DTY QRS CLOTH DISC 6022J 7"X1"M74 MIC PAT 18

3M
19745 FLEXIBLE DIAMOND HVY DTY QRS CLOTH DISC 6022J 7"X1"M74 MIC PAT 18

3M™ Flexible Diamond Heavy Duty QRS Cloth Disc 6022J, M74, Pattern 18, Red, 7 in x 1 in, Die 700Z, 25 per case
Mi Item #03171246
MFR #19745 FLEXIBLE DIAMOND HVY DTY QRS CLOTH DISC 6022J 7"X1"M74 MIC PAT 18
Price$368.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19745 FLEXIBLE DIAMOND HVY DTY QRS CLOTH DISC 6022J 7"X1"M74 MIC PAT 18

3M™ Flexible Diamond Heavy Duty QRS Cloth Disc 6022J, M74, Pattern 18, Red, 7 in x 1 in, Die 700Z, 25 per case
Mi Item #03171246
MFR #19745 FLEXIBLE DIAMOND HVY DTY QRS CLOTH DISC 6022J 7"X1"M74 MIC PAT 18

Mfr description
19745 FLEXIBLE DIAMOND HVY DTY QRS
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.30/each

Specifications

Dimensions

  • Center Hole Diameter
    1 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Disc Color
    Red
  • Grit Number
    M74
  • Includes Center Hole
    Center Hole Included
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    60440106395
  • Manufacturer Upc Number
    00051115197451
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051115197451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)