Motion
19746 FLEXIBLE DIAMOND HVY DTY QRS CLOTH DISC 6022J 9"X1"M74 MIC PAT 18

3M
19746 FLEXIBLE DIAMOND HVY DTY QRS CLOTH DISC 6022J 9"X1"M74 MIC PAT 18

3M™ Flexible Diamond Heavy Duty QRS Cloth Disc 6022J, M74, Pattern 18, Red, 9 in x 1 in, Die 900M, 25 per case
MI ITEM #03171247
MFR #19746 FLEXIBLE DIAMOND HVY DTY QRS CLOTH DISC 6022J 9"X1"M74 MIC PAT 18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19746 FLEXIBLE DIAMOND HVY DTY QRS CLOTH DISC 6022J 9"X1"M74 MIC PAT 18

3M™ Flexible Diamond Heavy Duty QRS Cloth Disc 6022J, M74, Pattern 18, Red, 9 in x 1 in, Die 900M, 25 per case
MI ITEM #03171247
MFR #19746 FLEXIBLE DIAMOND HVY DTY QRS CLOTH DISC 6022J 9"X1"M74 MIC PAT 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19746 FLEXIBLE DIAMOND HVY DTY QRS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Diamond
  • Grit Number
    M74
  • Backing Material
    Cloth
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    1 in
  • Disc Color
    Red
  • Manufacturer Stock Number
    60440106403
  • Manufacturer Upc Number
    00051115197468
  • UPC_NO
    00051115197468
  • Manufacturer Package Quantity
    1
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought