Motion
19760 FLEXIBLE DIAMOND HVY DTY QRS CLOTH DISC 6022J 7"X1"M300 MIC PAT 21

3M
19760 FLEXIBLE DIAMOND HVY DTY QRS CLOTH DISC 6022J 7"X1"M300 MIC PAT 21

3M™ Flexible Diamond Heavy Duty QRS Cloth Disc 6022J, M300, Pattern 21, Orange, 7 in x 1 in, Die 700Z, 25 per case
MI ITEM #03171261
MFR #19760 FLEXIBLE DIAMOND HVY DTY QRS CLOTH DISC 6022J 7"X1"M300 MIC PAT 21
List Price$521.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19760 FLEXIBLE DIAMOND HVY DTY QRS CLOTH DISC 6022J 7"X1"M300 MIC PAT 21

3M™ Flexible Diamond Heavy Duty QRS Cloth Disc 6022J, M300, Pattern 21, Orange, 7 in x 1 in, Die 700Z, 25 per case
MI ITEM #03171261
MFR #19760 FLEXIBLE DIAMOND HVY DTY QRS CLOTH DISC 6022J 7"X1"M300 MIC PAT 21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$521.13/each for your price

Overview

Mfr description
19760 FLEXIBLE DIAMOND HVY DTY QRS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Diamond
  • Grit Number
    M300
  • Backing Material
    Cloth
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    1 in
  • Disc Color
    Orange
  • Manufacturer Stock Number
    60440106544
  • Manufacturer Upc Number
    00051115197604
  • UPC_NO
    00051115197604
  • Manufacturer Package Quantity
    1
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought