Motion
7010325817 3M CLOTH BELT 461F, 04351, P120 XF-WEIGHT, 4 IN X 132 IN, 5 BELT

3M
7010325817 3M CLOTH BELT 461F, 04351, P120 XF-WEIGHT, 4 IN X 132 IN, 5 BELT

3M™ Cloth Belt 461F, 04351, P120 XF-weight, 4 in x 132 in, 5 belts per box 5 boxes per case
MI ITEM #03171280
MFR #7010325817 3M CLOTH BELT 461F, 04351, P120 XF-WEIGHT, 4 IN X 132 IN, 5 BELT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010325817 3M CLOTH BELT 461F, 04351, P120 XF-WEIGHT, 4 IN X 132 IN, 5 BELT

3M™ Cloth Belt 461F, 04351, P120 XF-weight, 4 in x 132 in, 5 belts per box 5 boxes per case
MI ITEM #03171280
MFR #7010325817 3M CLOTH BELT 461F, 04351, P120 XF-WEIGHT, 4 IN X 132 IN, 5 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010325817 3M CLOTH BELT 461F, 04351,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sharp silicon carbide mineral cuts faster than aluminum oxide and produces a consistent finish
  • Tough, water-resistant polyester backing supports wet or dry applications from heavy-duty grinding to fine finishing without tearing or nicking
  • Cloth backing provides flexibility
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Use on backstands for grinding and finishing applications

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051144043514
  • UPC_NO
    00051144043514
  • Overall Length
    132 in
  • Overall Width
    4 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought