Motion
7010326301 3M CLOTH BELT 707E, P120 JE-WEIGHT, 1 IN X 132 IN, FILM-LOK, SIN

3M
7010326301 3M CLOTH BELT 707E, P120 JE-WEIGHT, 1 IN X 132 IN, FILM-LOK, SIN

3M™ Cloth Belt 707E, P120 JE-weight, 1 in x 132 in, Film-lok, Single-flex, 200 per case
MI ITEM #03171281
MFR #7010326301 3M CLOTH BELT 707E, P120 JE-WEIGHT, 1 IN X 132 IN, FILM-LOK, SIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326301 3M CLOTH BELT 707E, P120 JE-WEIGHT, 1 IN X 132 IN, FILM-LOK, SIN

3M™ Cloth Belt 707E, P120 JE-weight, 1 in x 132 in, Film-lok, Single-flex, 200 per case
MI ITEM #03171281
MFR #7010326301 3M CLOTH BELT 707E, P120 JE-WEIGHT, 1 IN X 132 IN, FILM-LOK, SIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010326301 3M CLOTH BELT 707E, P120
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Ceramic Aluminum Oxide Abrasives blend surpasses aluminum oxide abrasives in durability and cut-rate, producing more parts per belt and requiring fewer belt changes
  • Flexible rayon backing conforms to contoured parts for consistent finishing
  • Incorporated grinding aid reduces heat and increases performance when used on stainless steel and other exotic metals
  • Durable resin bond resists deterioration from heat, extending the life of the belt
  • Choose this belt for light to moderate-pressure stock removal, blending, and scratch refinement

Specifications

  • Abrasive Material
    Ceramic
  • Manufacturer Upc Number
    00051125141925
  • UPC_NO
    00051125141925
  • Overall Length
    132 in
  • Overall Width
    1 in
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought