Specifications
Dimensions
- Overall Diameter1.5 in
Details
- Abrasive MaterialAluminum Oxide
- ColorRed
- Manufacturer Upc Number00051115330131
- UPC_NO00051115330131
Overview
Mfr description
7000121820 STANDARD ABRASIVES BUFF AND
- For industrial/occupational use only. Not for consumer sale or use.
- Uniquely designed to clean and polish inside hard-to-reach areas like internal diameters of pipes and tubing
- May be used with a lubricant to run cool and wash away swarf
- Available in abrasive grades from Very Fine (VFN) to Coarse (CRS) to meet a wide variety of finish requirements
- Open-web buff responds to surface imperfections while minimizing gouging of the substrate
- Up to 500 abrasives per box minimizes replacement orders and helps lower operating costs