Motion
7100036084

3M
7100036084

Sanding & Finishing Belt - Aluminum Oxide Material, 457 mm Belt Length, 0.2500 in Belt Width
MI ITEM #03171284
MFR #7100036084
Your Price$6.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100036084

Sanding & Finishing Belt - Aluminum Oxide Material, 457 mm Belt Length, 0.2500 in Belt Width
MI ITEM #03171284
MFR #7100036084

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.82/each(List $7.84)

Overview

Mfr description
7100036084 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Excellent starting point for finishing stainless steel to a #4 finish
  • Designed for blending, coating removal, finishing, and light deburring
  • Aluminum Oxide on RC material provides good initial and extended cut rate
  • Best material for general use and average pressure usage
  • Most efficient on flat surfaces

Specifications

  • Application
    Cleaning, Deburring, Finishing, Grinding, Surface Preparation
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    18 in
  • Belt Width
    1/4 in
  • Backing Material
    Scrim
  • Grade
    Coarse
  • Manufacturer Upc Number
    00051115333477
  • UPC_NO
    00051115333477
  • Product Types
    Surface Conditioning RC Belt
  • Overall Length
    18 in
  • Overall Width
    0.25 in
  • Color
    Brown
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought