Motion
7100205649 SCOTCH-MOUNT INDOOR DOUBLE-SIDED MOUNTING TAPE 214H, 1 IN X

3M
7100205649 SCOTCH-MOUNT INDOOR DOUBLE-SIDED MOUNTING TAPE 214H, 1 IN X

Scotch-Mount™ Indoor Double-Sided Mounting Tape 214H, 1 In X 55 In (2,54 Cm X 1,39 M)
MI ITEM #03171315
MFR #7100205649 SCOTCH-MOUNT INDOOR DOUBLE-SIDED MOUNTING TAPE 214H, 1 IN X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100205649 SCOTCH-MOUNT INDOOR DOUBLE-SIDED MOUNTING TAPE 214H, 1 IN X

Scotch-Mount™ Indoor Double-Sided Mounting Tape 214H, 1 In X 55 In (2,54 Cm X 1,39 M)
MI ITEM #03171315
MFR #7100205649 SCOTCH-MOUNT INDOOR DOUBLE-SIDED MOUNTING TAPE 214H, 1 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100205649 SCOTCH-MOUNT INDOOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for Painted Surfaces
  • Intended for indoor use
  • Delivers a strong, permanent bond on contact
  • Holds up to 15 lb with 3M™ industrial strength adhesive To hold 1 lb use 3" To hold 15 lb use 45"
  • Designed For: Painted Drywall, Finished Wood, Metal, Acrylic, Tile and Glass
  • Application temperature 50°F to 100°F
  • Easy-to-apply design with no mess or tools
  • Use instead of nails and screws
  • Ensure your surface is smooth, clean and dry for the best bond
  • Great for do-it-yourself projects
  • Made in the USA with Globally Sourced Materials
  • Size: 1 in x 55 in roll
  • Color: White

Specifications

  • Color
    White
  • Manufacturer Upc Number
    00051131948365
  • UPC_NO
    00051131948365
  • Type
    Low Friction Sleeve
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought