Overview
Mfr description
49724 SCOTCHCAL LUMINOUS TAPE 1"X50YD
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ColorGreen/Yellow
- Length50 yd
- Width1 in
- MaterialFilm
- PatternMessage
- Roll Length50 yd
- Manufacturer Upc Number00051128497241
- UPC_NO00051128497241
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data