Motion
300-Y-3X1000FT

3M
300-Y-3X1000FT

Scotch® Barricade Tape 300, CAUTION, 3 in x 1000 ft, Yellow, 8 rolls/Case
Mi Item #03171319
MFR #300-Y-3X1000FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
300-Y-3X1000FT

Scotch® Barricade Tape 300, CAUTION, 3 in x 1000 ft, Yellow, 8 rolls/Case
Mi Item #03171319
MFR #300-Y-3X1000FT

Mfr description
53042 SCOTCH BARRICADE TAPE 300 CAUTION
  • Withstands a temperature range of 0 to 120 °F (0 to 49 °C)
  • RoHS 2011/65/EU Compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    1000 ft
  • Thickness
    2.0 mil
  • Width
    3 in

Details

  • Adhesive Backing
    Polyethylene Film
  • Color
    Yellow
  • Language
    English
  • Material
    Polyethylene
  • Message
    Caution
  • Message Header
    Caution
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape
  • Reflective Or Fluorescent
    Neither
  • Standards Met
    RoHS 2011/65/EU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)