Motion
7100160831 3M SANDING SCREEN 29832, 150 GRIT, 18 IN. X NH, 12/CASE

3M
7100160831 3M SANDING SCREEN 29832, 150 GRIT, 18 IN. X NH, 12/CASE

3M™ Sanding Screen 29832, 150 Grit, 18 in. x NH, 12/case
MI ITEM #03171320
MFR #7100160831 3M SANDING SCREEN 29832, 150 GRIT, 18 IN. X NH, 12/CASE
List Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100160831 3M SANDING SCREEN 29832, 150 GRIT, 18 IN. X NH, 12/CASE

3M™ Sanding Screen 29832, 150 Grit, 18 in. x NH, 12/case
MI ITEM #03171320
MFR #7100160831 3M SANDING SCREEN 29832, 150 GRIT, 18 IN. X NH, 12/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.80/each for your price

Overview

Mfr description
7100160831 3M SANDING SCREEN 29832, 150
  • For industrial/occupational use only. Not for consumer sale or use.
  • Width: 0.10"
  • Max bundle diameter: 1.7"
  • Tensile strength: 18 lbs

Specifications

  • UPC_NO
    .
  • Overall Width
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought