Motion
301-Y-3X300FT

3M
301-Y-3X300FT

Scotch® Barricade Tape 301, CAUTION, 3 in x 300 ft, Yellow, 16 rolls/Case
Mi Item #03171338
MFR #301-Y-3X300FT
Price$26.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
301-Y-3X300FT

Scotch® Barricade Tape 301, CAUTION, 3 in x 300 ft, Yellow, 16 rolls/Case
Mi Item #03171338
MFR #301-Y-3X300FT

Mfr description
53460 SCOTCH BARRICADE TAPE 301 CAUTION
  • Withstands a temperature range of 0 to 120 °F (0 to 49 °C)
  • RoHS 2011/65/EU Compliant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.84/each

Specifications

Dimensions

  • Roll Length
    300 ft
  • Thickness
    2.0 mil
  • Width
    3 in

Details

  • Adhesive Backing
    Polyethylene Film
  • Color
    Yellow
  • Language
    English
  • Material
    Polyethylene
  • Message
    Caution
  • Message Header
    Caution
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape
  • Reflective Or Fluorescent
    Neither
  • Standards Met
    RoHS 2011/65/EU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)