Motion
53461 SCOTCH BURIED BARRICADE TAPE 302 CAUTION BURIED ELECTRIC LINE

3M
53461 SCOTCH BURIED BARRICADE TAPE 302 CAUTION BURIED ELECTRIC LINE

Scotch® Buried Barricade Tape 302, CAUTION BURIED ELECTRIC LINE, 3 in x 1000 ft, Red, 8 rolls/Case
Mi Item #03171339
MFR #53461 SCOTCH BURIED BARRICADE TAPE 302 CAUTION BURIED ELECTRIC LINE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
53461 SCOTCH BURIED BARRICADE TAPE 302 CAUTION BURIED ELECTRIC LINE

Scotch® Buried Barricade Tape 302, CAUTION BURIED ELECTRIC LINE, 3 in x 1000 ft, Red, 8 rolls/Case
Mi Item #03171339
MFR #53461 SCOTCH BURIED BARRICADE TAPE 302 CAUTION BURIED ELECTRIC LINE

Mfr description
53461 SCOTCH BURIED BARRICADE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • For various industries including construction, irrigation, utility, and CATV
  • Withstands temperatures of 0 to 120 °F (0 to 49 °C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    1000 ft
  • Thickness
    4 mil
  • Width
    3 in

Details

  • Color
    Red
  • Material
    Polyethylene
  • Message
    Caution Buried Electric Line Below
  • Product Type
    Barricade & Flagging Tape
  • Standards Met
    RoHS 2002/95/EC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)