Motion
53462 SCOTCH BURIED BARRICADE TAPE 303 CAUTION BURIED ELECTRIC LINE BELOW

3M
53462 SCOTCH BURIED BARRICADE TAPE 303 CAUTION BURIED ELECTRIC LINE BELOW

Scotch® Buried Barricade Tape 303, CAUTION BURIED ELECTRIC LINE BELOW, 3 in x 300 ft, Red, 16 rolls/Case
MI ITEM #03171340
MFR #53462 SCOTCH BURIED BARRICADE TAPE 303 CAUTION BURIED ELECTRIC LINE BELOW
Price$53.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
53462 SCOTCH BURIED BARRICADE TAPE 303 CAUTION BURIED ELECTRIC LINE BELOW

Scotch® Buried Barricade Tape 303, CAUTION BURIED ELECTRIC LINE BELOW, 3 in x 300 ft, Red, 16 rolls/Case
MI ITEM #03171340
MFR #53462 SCOTCH BURIED BARRICADE TAPE 303 CAUTION BURIED ELECTRIC LINE BELOW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.94/each

Specifications

Dimensions

  • Roll Length
    300 ft
  • Thickness
    4 mil
  • Width
    3 in

Details

  • Color
    Red
  • Material
    Polyethylene
  • Message
    Caution Buried Electric Line Below
  • Product Type
    Barricade & Flagging Tape
  • Standards Met
    RoHS 2002/95/EC

Overview

Mfr description
53462 SCOTCH BURIED BARRICADE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • For various industries including construction, irrigation, utility, and CATV
  • Withstands temperatures of 0 to 120 °F (0 to 49 °C)
  • RoHS 2011/65/EU Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought