Motion
53711 COLD SHRINK INSULATOR 8428-8 ALL SOLID DIELECT CABLE 1KV STD

3M
53711 COLD SHRINK INSULATOR 8428-8 ALL SOLID DIELECT CABLE 1KV STD

3M™ Cold Shrink Insulator 8428-8, 1 kV, Standard, All Solid Dielectric Cables, 25/Case
MI ITEM #03171341
MFR #53711 COLD SHRINK INSULATOR 8428-8 ALL SOLID DIELECT CABLE 1KV STD
List Price$96.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
53711 COLD SHRINK INSULATOR 8428-8 ALL SOLID DIELECT CABLE 1KV STD

3M™ Cold Shrink Insulator 8428-8, 1 kV, Standard, All Solid Dielectric Cables, 25/Case
MI ITEM #03171341
MFR #53711 COLD SHRINK INSULATOR 8428-8 ALL SOLID DIELECT CABLE 1KV STD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.68/each for your price

Overview

Mfr description
53711 COLD SHRINK INSULATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts
  • Simple installation which requires no tools
  • Sealing of terminal lug barrels, conduit couplings and conduit-to-cable breakouts
  • Made of black EPDM rubber
  • Made of EPDM rubber which contains no chlorides or sulfur
  • Withstands temperatures of -40 to 194 degrees F (-40 to 90 degrees C)
  • Environmental sealing for communication and other non-electrical applications

Specifications

  • Package Quantity
    10
  • Color
    Black
  • Voltage Rating
    1 kV
  • Material
    EPDM Rubber
  • Length
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought