Motion
54455 PERF PLUS WIRE CONNECTOR

3M
54455 PERF PLUS WIRE CONNECTOR

3M™ Performance Plus™ Wire Connector T/R+JUG, 750 per Jug, smooth, comfortable feel, 6000/Case
MI ITEM #03171346
MFR #54455 PERF PLUS WIRE CONNECTOR
List Price$0.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54455 PERF PLUS WIRE CONNECTOR

3M™ Performance Plus™ Wire Connector T/R+JUG, 750 per Jug, smooth, comfortable feel, 6000/Case
MI ITEM #03171346
MFR #54455 PERF PLUS WIRE CONNECTOR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.32/each for your price

Overview

Mfr description
54455 PERF PLUS WIRE CONNECTOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong bite for a secure, reliable connection
  • Flexible spring expands for greater wire range and reuse
  • Dual color coded: one connector does the job of two traditional connectors in the majority of applications
  • UL Listed

Specifications

  • Wire Gauge Range
    22 to 8
  • Voltage Rating
    600 V
  • Compatible Conductors
    Copper
  • Insulation Color
    Red, Tan
  • Max Operating Temperature
    +105 °C
  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051128544556
  • UPC_NO
    00051128544556
  • Maximum Wire Gauge
    8 AWG
  • Minimum Order Quantity
    6000
  • Minimum Wire Gauge
    22 AWG
  • Product Types
    Connector
  • Weight
    0.008 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text