Motion
54456 PERF PLUS WIRE CONNECTOR

3M
54456 PERF PLUS WIRE CONNECTOR

3M™ Performance Plus™ Wire Connector T/R+KEG, 25,000 per Keg, smooth, comfortable feel, 25000/DR
Mi Item #03171347
MFR #54456 PERF PLUS WIRE CONNECTOR
Price$0.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54456 PERF PLUS WIRE CONNECTOR

3M™ Performance Plus™ Wire Connector T/R+KEG, 25,000 per Keg, smooth, comfortable feel, 25000/DR
Mi Item #03171347
MFR #54456 PERF PLUS WIRE CONNECTOR

Mfr description
54456 PERF PLUS WIRE CONNECTOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong bite for a secure, reliable connection
  • Flexible spring expands for greater wire range and reuse
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.31/each

Specifications

Dimensions

  • Weight
    0.009 lb

Details

  • Color
    Multi-Color
  • Compatible Conductors
    Copper
  • Insulation Color
    Red, Tan
  • Manufacturer Upc Number
    00051128544563
  • Material
    Plastic
  • Max Operating Temperature
    +105 °C
  • Maximum Wire Gauge
    8 AWG
  • Minimum Wire Gauge
    22 AWG
  • UPC_NO
    00051128544563
  • Voltage Rating
    600 V
  • Wire Gauge Range
    22 to 8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)