Motion
00051128551196

3M
00051128551196

Scotchcast™ Vinyl Electrical Tape - 0.7500 in, 19.05 mm Width, 0.0060 in Thickness, 66 ft, 20.12 m Length, PVC Backing Material, 32 °F to 221 °F, 0 °C to 105 °C Operating Temp. Range
MI ITEM #03171352
MFR #00051128551196
Your Price$3.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00051128551196

Scotchcast™ Vinyl Electrical Tape - 0.7500 in, 19.05 mm Width, 0.0060 in Thickness, 66 ft, 20.12 m Length, PVC Backing Material, 32 °F to 221 °F, 0 °C to 105 °C Operating Temp. Range
MI ITEM #03171352
MFR #00051128551196

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.28/each(List $3.77)

Overview

Mfr description
7100169192 3M TEMFLEX VINYL ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Resists abrasion, moisture, alkalis, solvents and acids
  • Flame-retardant and inhibits the corrosion of electrical conductors
  • Made of durable PVC
  • Compatible with rubber and synthetic splicing compounds
  • Withstands a temperature range of 32 to 194 °F (0 to 90 °C)
  • UL Listed, CSA and VDE Certified

Specifications

  • Width
    0.7500 in, 19.05 mm
  • Thickness
    0.0060 in
  • Application
    Insulation
  • Length
    66 ft, 20.12 m
  • Color
    Gray
  • Backing Material
    PVC
  • Adhesive Material
    Rubber
  • Operating Temperature Range
    0 °C to 105 °C, 32 °F to 221 °F
  • Min Operating Temperature
    0 °C, 32 °F
  • Max Operating Temperature
    105 °C, 221 °F
  • Tape Backing Material
    PVC
  • Tape Color
    Gray
  • Temperature Range
    0 °C to 105 °C, 32 °F to 221 °F
  • Manufacturer Upc Number
    00076308925727
  • UPC_NO
    00076308925727
  • Voltage
    600 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought