Motion
74201 PF17.0 PRIVACY FILTER FOR STANDARD DESKTOP LCD MONITORS

3M
74201 PF17.0 PRIVACY FILTER FOR STANDARD DESKTOP LCD MONITORS

3M™ Privacy Filter for 17 in Standard Monitor, PF170C4B
MI ITEM #03171355
MFR #74201 PF17.0 PRIVACY FILTER FOR STANDARD DESKTOP LCD MONITORS
List Price$134.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
74201 PF17.0 PRIVACY FILTER FOR STANDARD DESKTOP LCD MONITORS

3M™ Privacy Filter for 17 in Standard Monitor, PF170C4B
MI ITEM #03171355
MFR #74201 PF17.0 PRIVACY FILTER FOR STANDARD DESKTOP LCD MONITORS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.60/each for your price

Overview

Mfr description
74201 PF17.0 PRIVACY FILTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Microlouver technology delivers world-class effective "black out" privacy from side views outside the 60-degree viewing angle
  • Reversible between a glossy side and glare-reducing matte
  • Reduces 35% of blue light transmission from the display
  • Helps reduce reflections so you see your screen clearly with pristine image clarity
  • Provides touch compatibility on some devices
  • Matte surface helps reduce glare and hide fingerprints
  • Designed with advanced microlouver technology, creating an excellent high-resolution viewing experience
  • Easy to attach, remove and clean
  • Gives screens an added layer of durable protection from dust and scratches
  • 100% hand inspected for quality assurance

Specifications

  • Fits Screen Size
    17 in
  • Frame Type
    Frameless
  • Overall Width
    13.3125 in
  • Overall Height
    10.6875 in
  • Color
    Black
  • Material
    Plastic
  • Antiglare Properties
    Not Antiglare
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought