Overview
Mfr description
7100159318 3M PAINT ODOR RESPIRATOR,
- For industrial/occupational use only. Not for consumer sale or use.
- NIOSH-APPROVED R95 for at least 95 percent filtration efficiency against solid and liquid aerosols including oils
- CARBON LAYER helps reduce nuisance levels of organic vapors such as certain solvents, degreasers, and resins* *3M recommended for relief against nuisance level organic vapors. Nuisance levels are less than OSHA PEL or applicable government occupational exposure limits, whichever is lower.
- ADVANCED FILTER MEDIA for easier breathing
- CUSHIONING NOSE FOAM rests on bridge of nose for comfort
- ADJUSTABLE NOSECLIP helps ensure a custom, secure seal
- LIGHTWEIGHT DESIGN for comfort
- TWO STRAP DESIGN with four-point stable attachment helps provide a secure seal
- CONVENIENT, DISPOSABLE DESIGN
- RECOMMENDED FOR use with latex paints, oil-based paints, spray paint, varnish/stains and certain pesticides
- MADE IN THE USA with globally sourced materials
- Contains no components made from natural rubber latex
- Available in multiple package quantities
- Package contents: 1
- DIY/Home Use: Use ONLY in NON-HARMFUL environments. Occupational/Hazardous Use: Use under a government regulated (e.g. OSHA) respiratory protection program. WARNING: Limitations apply; Misuse may result in sickness or death. See product packaging and insert or call 3M in USA 1-800-243-4630. In Canada, call 1-800-267-4414.
Specifications
- Manufacturer Upc Number00051111086568
- UPC_NO00051111086568
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data