Overview
Mfr description
00367 IMPERIAL STIKIT DISC 5" 40E
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Disc Diameter
- Grit Number40
- Abrasive MaterialAluminum Oxide
- Backing WeightE
- Manufacturer Stock Number60010020091
- Manufacturer Upc Number00051131003675
- UPC_NO00051131003675
- Mounting TypeAdhesive/PSA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data