Motion
00368 IMPERIAL STIKIT DISC 5" 36E

3M
00368 IMPERIAL STIKIT DISC 5" 36E

Stikit™ Paper Disc - 5 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, 36 Grit, Purple Color
MI ITEM #03171386
MFR #00368 IMPERIAL STIKIT DISC 5" 36E
List Price$4.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00368 IMPERIAL STIKIT DISC 5" 36E

Stikit™ Paper Disc - 5 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, 36 Grit, Purple Color
MI ITEM #03171386
MFR #00368 IMPERIAL STIKIT DISC 5" 36E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.43/each for your price

Overview

Mfr description
00368 IMPERIAL STIKIT DISC 5" 36E
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide abrasive offers a fast cut, long life and professional results
  • Heavy E-weight paper backing adds durability
  • Range of coarse grits is ideal for aggressive jobs such as removing paint
  • Stikit™ attachment makes for fast and easy change-outs

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Backing Weight
    E
  • Color
    Purple
  • Overall Diameter
    5 in
  • Manufacturer Stock Number
    60010020109
  • Manufacturer Upc Number
    00051131003682
  • UPC_NO
    00051131003682
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought