Specifications
Dimensions
- Backing WeightE
- Disc Diameter6 in
Details
- Abrasive MaterialAluminum Oxide
- Grit NumberP80
- Manufacturer Stock Number60010020133
- Manufacturer Upc Number00051131003712
- Number Of Discs100
- UPC_NO00051131003712
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)