Motion
00373 IMPERIAL STIKIT DISC 6" 40E

3M
00373 IMPERIAL STIKIT DISC 6" 40E

Stikit™ Sanding Disc - 6 in Disc Diameter, Ceramic Abrasive Material, 40 Grit
MI ITEM #03171388
MFR #00373 IMPERIAL STIKIT DISC 6" 40E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00373 IMPERIAL STIKIT DISC 6" 40E

Stikit™ Sanding Disc - 6 in Disc Diameter, Ceramic Abrasive Material, 40 Grit
MI ITEM #03171388
MFR #00373 IMPERIAL STIKIT DISC 6" 40E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00373 IMPERIAL STIKIT DISC 6" 40E
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    40
  • Abrasive Material
    Ceramic
  • Backing Weight
    E
  • Manufacturer Stock Number
    60010020158
  • Manufacturer Upc Number
    00051131003736
  • UPC_NO
    00051131003736
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought