Motion
00374 IMPERIAL STIKIT DISC 6" 36E

3M
00374 IMPERIAL STIKIT DISC 6" 36E

Stikit™ Paper Disc - 6 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, 36 Grit, Purple Color
Mi Item #03171389
MFR #00374 IMPERIAL STIKIT DISC 6" 36E
Price$6.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00374 IMPERIAL STIKIT DISC 6" 36E

Stikit™ Paper Disc - 6 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, 36 Grit, Purple Color
Mi Item #03171389
MFR #00374 IMPERIAL STIKIT DISC 6" 36E

Mfr description
00374 IMPERIAL STIKIT DISC 6" 36E
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide abrasive offers a fast cut, long life and professional results
  • Heavy E-weight paper backing adds durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.12/each

Specifications

Dimensions

  • Backing Weight
    E
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Purple
  • Grit Number
    36
  • Manufacturer Stock Number
    60010020166
  • Manufacturer Upc Number
    00051131003743
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051131003743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)