Overview
Mfr description
00393 IMPERIAL STIKIT SHEET
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Abrasive MaterialCeramic
- Grit Number40
- Sheet Length16-1/2 in
- Sheet Width2-3/4 in
- Backing WeightE
- Number of Sheets50
- Mounting TypeAdhesive/PSA
- Manufacturer Stock Number60010020422
- Manufacturer Upc Number00051131003934
- UPC_NO00051131003934
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data