Motion
00515 GREEN CORPS HOOKIT REGALITE DISC 6" 40E

3M
00515 GREEN CORPS HOOKIT REGALITE DISC 6" 40E

Green Corps™ Hookit™ Paper Disc - 6 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 40 Grit, Green Color
MI ITEM #03171404
MFR #00515 GREEN CORPS HOOKIT REGALITE DISC 6" 40E
List Price$133.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00515 GREEN CORPS HOOKIT REGALITE DISC 6" 40E

Green Corps™ Hookit™ Paper Disc - 6 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 40 Grit, Green Color
MI ITEM #03171404
MFR #00515 GREEN CORPS HOOKIT REGALITE DISC 6" 40E

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$133.66/each for your price

Overview

Mfr description
00515 GREEN CORPS HOOKIT REGALITE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Hookit™ hook and loop attachment makes disc changes fast and easy
  • Ideal for shaping filler and stripping paint to metal
  • Ceramic aluminum oxide blend offers excellent cut rate and life for increased performance over traditional abrasives when sanding on metal, plastic and fiberglass substrates
  • Built on D and E weight backing, making them extremely durable
  • Open coat construction provides a more aggressive cut and minimizes dust clogging on the abrasive for increased productivity

Specifications

  • Disc Diameter
  • Grit Number
    40
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Backing Material
    Paper
  • Backing Weight
    E
  • Color
    Green
  • Overall Diameter
    6 in
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    60650011772
  • Manufacturer Upc Number
    00051131005150
  • UPC_NO
    00051131005150
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text