Motion
00521 GREEN CORPS HOOKIT REGALITE DISC 8" 80E

3M
00521 GREEN CORPS HOOKIT REGALITE DISC 8" 80E

Green Corps™ Hookit™ Regalite™ Paper Disc - 8 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit, Green Color
MI ITEM #03171407
MFR #00521 GREEN CORPS HOOKIT REGALITE DISC 8" 80E
List Price$8.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00521 GREEN CORPS HOOKIT REGALITE DISC 8" 80E

Green Corps™ Hookit™ Regalite™ Paper Disc - 8 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit, Green Color
MI ITEM #03171407
MFR #00521 GREEN CORPS HOOKIT REGALITE DISC 8" 80E

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$8.34/each for your price

Overview

Mfr description
00521 GREEN CORPS HOOKIT REGALITE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for shaping filler and stripping paint to metal
  • Ceramic aluminum oxide blend abrasive offers excellent cut rate and life
  • Built on E weight paper backing for added durability
  • Open coat construction provides a more aggressive cut and minimizes dust clogging
  • Hookit™ hook-and-loop attachment makes disc changes fast and easy
  • Several versions feature 7
  • or 8-hole pattern for improved dust evacuation

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Backing Material
    Paper
  • Backing Weight
    E
  • Color
    Green
  • Overall Diameter
    8 in
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    60650011798
  • Manufacturer Upc Number
    00051131005211
  • UPC_NO
    00051131005211
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text