Motion
00522 GREEN CORPS HOOKIT REGALITE DISC 8" 60E

3M
00522 GREEN CORPS HOOKIT REGALITE DISC 8" 60E

Green Corps™ Hookit™ Paper Disc - 8 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 60 Grit, Green Color
Mi Item #03171408
MFR #00522 GREEN CORPS HOOKIT REGALITE DISC 8" 60E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00522 GREEN CORPS HOOKIT REGALITE DISC 8" 60E

Green Corps™ Hookit™ Paper Disc - 8 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 60 Grit, Green Color
Mi Item #03171408
MFR #00522 GREEN CORPS HOOKIT REGALITE DISC 8" 60E

Mfr description
00522 GREEN CORPS HOOKIT REGALITE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for shaping filler and stripping paint to metal
  • Ceramic aluminum oxide blend abrasive offers excellent cut rate and life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    E
  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Coarse Sanding, Paint removal, Sanding, Scratch refinement on bare metal, Shaping filler, Stripping paint to metal
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Green
  • Disc Attachment Type
    Loop
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    60650012804
  • Manufacturer Upc Number
    00051131005228
  • Material Application
    Fiberglass, Filler, Metal, Paint, Plastic, Putty
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00051131005228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)