Motion
00525 GREEN CORPS HOOKIT REGALITE DISC 8" 36E

3M
00525 GREEN CORPS HOOKIT REGALITE DISC 8" 36E

Green Corps™ Hookit™ Paper Disc - 8 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 36 Grit, Green Color
MI ITEM #03171410
MFR #00525 GREEN CORPS HOOKIT REGALITE DISC 8" 36E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00525 GREEN CORPS HOOKIT REGALITE DISC 8" 36E

Green Corps™ Hookit™ Paper Disc - 8 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 36 Grit, Green Color
MI ITEM #03171410
MFR #00525 GREEN CORPS HOOKIT REGALITE DISC 8" 36E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00525 GREEN CORPS HOOKIT REGALITE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for shaping filler and stripping paint to metal
  • Ceramic aluminum oxide blend abrasive offers excellent cut rate and life
  • Built on E weight paper backing for added durability
  • Open coat construction provides a more aggressive cut and minimizes dust clogging
  • Hookit™ hook-and-loop attachment makes disc changes fast and easy
  • Several versions feature 7
  • or 8-hole pattern for improved dust evacuation

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Backing Material
    Paper
  • Backing Weight
    E
  • Color
    Green
  • Overall Diameter
    8 in
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    60650011814
  • Manufacturer Upc Number
    00051131005259
  • UPC_NO
    00051131005259
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought