Motion
00538 GREEN CORPS HOOKIT REGALITE SHEET 2 3/4"X16 1/2" 100E

3M
00538 GREEN CORPS HOOKIT REGALITE SHEET 2 3/4"X16 1/2" 100E

3M™ Green Corps™ Hookit™ Sheet, 00538, 100, 2-3/4 in x 16-1/2 in, 50 sheets per carton, 5 cartons per case
MI ITEM #03171411
MFR #00538 GREEN CORPS HOOKIT REGALITE SHEET 2 3/4"X16 1/2" 100E
List Price$3.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00538 GREEN CORPS HOOKIT REGALITE SHEET 2 3/4"X16 1/2" 100E

3M™ Green Corps™ Hookit™ Sheet, 00538, 100, 2-3/4 in x 16-1/2 in, 50 sheets per carton, 5 cartons per case
MI ITEM #03171411
MFR #00538 GREEN CORPS HOOKIT REGALITE SHEET 2 3/4"X16 1/2" 100E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.46/each for your price

Overview

Mfr description
00538 GREEN CORPS HOOKIT REGALITE SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for shaping filler and stripping paint to metal
  • Ceramic aluminum oxide blend abrasive offers excellent cut rate and life
  • Built on D or E weight paper backing, making them extremely durable
  • Open coat construction provides a more aggressive cut and minimizes dust clogging
  • Hookit™ hook and loop attachment makes changing sheets fast and easy
  • Several versions feature 18-hole pattern for improved dust evacuation

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Grit Number
    100
  • Sheet Length
    16-1/2 in
  • Sheet Width
    2-3/4 in
  • Backing Material
    Paper
  • Backing Weight
    E
  • Number of Sheets
    50
  • Mounting Type
    Hook & Loop
  • Manufacturer Stock Number
    60150000622
  • Manufacturer Upc Number
    00051131005389
  • UPC_NO
    00051131005389
  • Overall Length
    16.5 in
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought