Motion
00539 GREEN CORPS HOOKIT REGALITE SHEET 2 3/4"X16 1/2" 80E

3M
00539 GREEN CORPS HOOKIT REGALITE SHEET 2 3/4"X16 1/2" 80E

Green Corps™, Hookit™ Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 16.5000 in Long, 2.7500 in Wide, 80 Grit, 50 Per Pack
Mi Item #03171412
MFR #00539 GREEN CORPS HOOKIT REGALITE SHEET 2 3/4"X16 1/2" 80E
Price$153.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00539 GREEN CORPS HOOKIT REGALITE SHEET 2 3/4"X16 1/2" 80E

Green Corps™, Hookit™ Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 16.5000 in Long, 2.7500 in Wide, 80 Grit, 50 Per Pack
Mi Item #03171412
MFR #00539 GREEN CORPS HOOKIT REGALITE SHEET 2 3/4"X16 1/2" 80E

Mfr description
00539 GREEN CORPS HOOKIT REGALITE SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for shaping filler and stripping paint to metal
  • Ceramic aluminum oxide blend abrasive offers excellent cut rate and life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.10/each

Specifications

Dimensions

  • Backing Weight
    E
  • Overall Length
    16.5 in
  • Overall Width
    2.75 in
  • Sheet Length
    16-1/2 in
  • Sheet Width
    2-3/4 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge
  • Backing Material
    Paper
  • Dry or Wet
    Dry
  • Grit Number
    80
  • Manufacturer Stock Number
    60060001587
  • Manufacturer Upc Number
    00051131005396
  • Mounting Type
    Hook & Loop
  • Number of Sheets
    50
  • UPC_NO
    00051131005396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)