Motion
00540 GREEN CORPS HOOKIT REGALITE SHEET 2 3/4"X16 1/2" 60E

3M
00540 GREEN CORPS HOOKIT REGALITE SHEET 2 3/4"X16 1/2" 60E

Green Corps™, Hookit™ Coated Sanding Sheet - Ceramic Alumina Material, 16-1/2 in Long, 2-3/4 in Wide, 60 Grit, 50 Per Pack
MI ITEM #03171413
MFR #00540 GREEN CORPS HOOKIT REGALITE SHEET 2 3/4"X16 1/2" 60E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00540 GREEN CORPS HOOKIT REGALITE SHEET 2 3/4"X16 1/2" 60E

Green Corps™, Hookit™ Coated Sanding Sheet - Ceramic Alumina Material, 16-1/2 in Long, 2-3/4 in Wide, 60 Grit, 50 Per Pack
MI ITEM #03171413
MFR #00540 GREEN CORPS HOOKIT REGALITE SHEET 2 3/4"X16 1/2" 60E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00540 GREEN CORPS HOOKIT REGALITE SHEET
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    60
  • Sheet Length
    16-1/2 in
  • Sheet Width
    2-3/4 in
  • Backing Material
    Paper
  • Backing Weight
    E
  • Number of Sheets
    50
  • Mounting Type
    Hook & Loop
  • Manufacturer Stock Number
    60150000630
  • Manufacturer Upc Number
    00051131005402
  • UPC_NO
    00051131005402

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought